Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Tubeaxial Fan

  • Mfr # 166207A

  • Zoro # G2539144


product price: $2,165.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Blade Dia.
30 in
Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166207A
Zoro #
G2539144
UPC #
190735280881
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Dimension C
30 1/2 in
Max. Depth
24 in
Dimension E
7/16 in
Inlet Dia.
30 5/8 in
Dimension D
24 in
Dimension A
33 5/8 in
Shaft Dia.
1 3/16 in
Height
46 5/8 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Outlet Dia.
30 5/8 in
Bolt Circle Dia.
32 1/4 in
Max. Motor Height
10 in
Dimension B
19 1/4 in
Width
33 5/8 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Overall Length
24 in
Overall Height
46 5/8 in
Center Height
19 1/4 in
Blade Diameter
30 in
Body Diameter
30 5/8 in
Bolt Circle Diameter
32 1/4 in
Overall Diameter
33 5/8 in
Propeller Shaft Diameter
1 3/16 in

Details

Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
104 Degrees F
Standards
AMCA Sound and Air
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Includes
Belt Guard
Replacement Fan Blade Stock No.
3C418
Companion Flange Stock No.
3C440
Drive Type
Belt Drive
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Permanently Lubricated Ball Bearings, Rust Protected Steel Housing
Minimum Motor Horsepower
3/4 hp
Includes Motor
No
Maximum Motor Horsepower
5 hp
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
104 Degrees F
Minimum Airflow
8,940 cfm
Resistance Properties
Rust Resistant
Brake Horsepower
4 5/7 hp
Includes Drive Package
No
Assembly
Unassembled
Maximum Motor Speed
1,551 RPM
Minimum Motor Speed
841 RPM
For Air Type
Clean Air
Maximum Noise Level @ 5 Feet
62 sones
Replacement Fan Blade Part Number
3C418
Maximum Fan Speed
1,551 RPM
Maximum Static Pressure
1 in wc
Maximum Inlet Air Temperature
200 Degrees F
Maximum Airflow
16,495 cfm
Spark Resistant Construction Type
B

Description

Tubeaxial Fan, Blade Diameter 30 in, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 3/4 hp, Maximum Motor Speed 1,551 RPM, Minimum Motor Speed 841 RPM, Maximum Airflow 16,495 cfm, Minimum Airflow 8,940 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 32 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.