30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7AG65

  • Zoro # G2791932


product price:  $5,605.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG65
Zoro #
G2791932
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Width
33 5/8 in
Bolt Circle Dia.
32 1/4 in
Dimension B
19 1/4 in
Dimension C
30 1/2 in
Inlet Dia.
30 5/8 in
Dimension E
7/16 in
Dimension A
33 5/8 in
Dimension D
24 in
Max. Depth
24 in
Height
46 5/8 in
Shaft Dia.
1 3/16 in
Outlet Dia.
30 5/8 in
Max. Motor Height
10 in
Blade Diameter
30 in
Overall Diameter
33 5/8 in
Overall Height
46 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
24 in
Bolt Circle Diameter
32 1/4 in
Body Diameter
30 5/8 in

Details

Voltage
115/208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor HP
2 hp
Fan RPM
1,146
CFM @ 0.000-In. SP
12,190 cfm
Includes
Belt Guard
CFM @ 0.750-In. SP
8,485 cfm
Companion Flange Stock No.
4ETG1
Housing Finish
Unfinished
CFM @ 0.500-In. SP
9,990 cfm
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
41
Motor Type
Capacitor-Start Capacitor-Run
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
CFM @ 0.125-In. SP
11,710 cfm
CFM @ 0.250-In. SP
11,180 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Motor RPM
1,725 RPM
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
Standards
AMCA
Max. BHP
1.9 hp
Full Load Amps
18.8/10.2-9.4
For Air Type
Corrosive Vapor
Application
Food Processing
Current
18.8/10.2 to 9.4 A
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.250 in Static Pressure
11,180 cfm
Motor Speed
1,725 RPM
Noise Level
41 sones@ 0.250 in SP and 5 ft
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
11,180 cfm
Motor Horsepower
2 hp
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
9,990 cfm
Maximum Noise Level @ 5 Feet
41 sones
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Airflow @ 0.000 in SP
12,190 cfm
Exhaust Airflow @ 0.000 in SP
12,190 cfm
Resistance Properties
Corrosion Resistant
Maximum Fan Speed
1,146 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
11,710 cfm
Brake Horsepower
1 9/10 hp
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Frequency
60 Hz

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 12,190 cfm, Maximum Noise Level @ 5 Feet 41 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.