30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J356

  • Zoro # G3691134


product price:  $3,047.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J356
Zoro #
G3691134
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Dimension C
30 1/2 in
Dimension A
33 5/8 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
10 in
Shaft Dia.
1 3/16 in
Dimension B
19 1/4 in
Dimension D
24 in
Width
33 41/64 in
Inlet Dia.
30 5/8 in
Outlet Dia.
30 5/8 in
Dimension E
5/16 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Height
46 5/8 in
Max. Depth
24 in
Bolt Circle Diameter
32 1/4 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
24 in
Overall Height
46 5/8 in
Blade Diameter
30 in
Body Diameter
30 5/8 in
Overall Diameter
33 5/8 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Max. Ambient Temp.
200 Degrees F
Mounting Position
Vertical/Horizontal
Motor Type
Capacitor-Start
Motor HP
3/4 hp
CFM @ 0.000-In. SP
8,940 cfm
Max. BHP
0.718 hp
Full Load Amps
11.0/5.4-5.5
Drive Type
Belt Drive
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
8,257 cfm
Assembled/Unassembled
Unassembled
Fan RPM
841
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Standards
AMCA, cULus
Sones @ 0.250-In. SP @ 5 Ft.
24
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
CFM @ 0.250-In. SP
7,463 cfm
Hz
60 Hz
Airflow @ 0.000 in SP
8,940 cfm
Noise Level
24 sones@ 0.250 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Current
11.0/5.4 to 5.5 A
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
200 Degrees F
For Air Type
Emergency Smoke
Frequency
60 Hz
Assembly
Unassembled
Airflow @ 0.250 in Static Pressure
7,463 cfm
Includes Motor
Yes
Blade Finish
Baked Enamel
Exhaust Airflow @ 0.125 in SP
8,257 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Motor Speed
1,725 RPM
Maximum Noise Level @ 5 Feet
24 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
7,463 cfm
Resistance Properties
Corrosion Resistant
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Brake Horsepower
359/500 hp
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.000 in SP
8,940 cfm
Maximum Fan Speed
841 RPM
Includes Drive Package
Yes
Maximum Ambient Temperature
200 Degrees F

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 8,940 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.