30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7J359
Zoro # G3602252
product price:Â $3,208.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7J359
Zoro #
G3602252
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
30 in
Dimension C
30 1/2 in
Max. Motor Height
10 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Dimension A
33 5/8 in
Bolt Circle Dia.
5/16 in
Dimension B
19 1/4 in
Dimension D
24 in
Inlet Dia.
30 5/8 in
Outlet Dia.
30 5/8 in
Height
46 5/8 in
Dimension E
5/16 in
Shaft Dia.
1 3/16 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Width
33 41/64 in
Max. Depth
24 in
Overall Length
24 in
Body Diameter
30 5/8 in
Propeller Shaft Diameter
1 1/4 in
Bolt Circle Diameter
32 1/4 in
Blade Diameter
30 in
Overall Height
46 5/8 in
Overall Diameter
33 5/8 in
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 9,825 cfm, Maximum Noise Level @ 5 Feet 28 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.