30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J360

  • Zoro # G3631835


product price:  $3,127.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J360
Zoro #
G3631835
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Height
46 5/8 in
Max. Motor Height
10 in
Inlet Dia.
30 5/8 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Outlet Dia.
30 5/8 in
Dimension D
24 in
Dimension B
19 1/4 in
Max. Depth
24 in
Bolt Circle Dia.
5/16 in
Shaft Dia.
1 3/16 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Dimension A
33 5/8 in
Dimension E
5/16 in
Dimension C
30 1/2 in
Width
33 41/64 in
Body Diameter
30 5/8 in
Overall Length
24 in
Blade Diameter
30 in
Overall Diameter
33 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
8,519 cfm
Motor Type
Capacitor-Start
Fan RPM
924
Max. BHP
0.939 hp
Standards
AMCA, cULus
Max. Ambient Temp.
200 Degrees F
CFM @ 0.125-In. SP
9,211 cfm
Motor HP
1 hp
Sones @ 0.250-In. SP @ 5 Ft.
28
Bearing Type
Ball Bearing
Hz
60 Hz
Full Load Amps
10.0/5.3-5.0
Housing Finish
Baked Enamel
Drive Type
Belt Drive
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
9,825 cfm
CFM @ 0.375-In. SP
6,695 cfm
Assembled/Unassembled
Unassembled
Includes
Belt Guard
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Inlet Air Temperature
200 Degrees F
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
9,825 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Fan Speed
924 RPM
Noise Level
28 sones@ 0.250 in SP and 5 ft
Maximum Noise Level @ 5 Feet
28 sones
Blade Finish
Baked Enamel
Maximum Ambient Temperature
200 Degrees F
Includes Drive Package
Yes
Includes Motor
Yes
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Resistance Properties
Corrosion Resistant
Nameplate Voltage
115/208-230V AC
Current
10.0/5.3 to 5.0 A
Exhaust Airflow @ 0.250 in SP
8,519 cfm
Exhaust Airflow @ 0.125 in SP
9,211 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
9,825 cfm
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.375 in SP
6,695 cfm
Brake Horsepower
939/1000 hp
Assembly
Unassembled
Motor Horsepower
1 hp
Hazardous Location Specification
Not Rated
Mounting Orientation
Horizontal, Vertical
Airflow @ 0.250 in Static Pressure
8,519 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 9,825 cfm, Maximum Noise Level @ 5 Feet 28 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.