30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J367

  • Zoro # G3715476


product price:  $3,108.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J367
Zoro #
G3715476
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Shaft Dia.
1 3/16 in
Dimension C
30 1/2 in
Outlet Dia.
30 5/8 in
Dimension E
5/16 in
Dimension B
19 1/4 in
Height
46 5/8 in
Max. Depth
24 in
Inlet Dia.
30 5/8 in
Width
33 41/64 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
10 in
Dimension A
33 5/8 in
Dimension D
24 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Overall Diameter
33 5/8 in
Body Diameter
30 5/8 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
30 in
Overall Length
24 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Hz
60 Hz
Fan RPM
1,146
Motor HP
2 hp
Motor RPM
1,725 RPM
Mounting Position
Vertical/Horizontal
Drive Type
Belt Drive
CFM @ 0.250-In. SP
11,180 cfm
Sones @ 0.250-In. SP @ 5 Ft.
41
CFM @ 0.375-In. SP
9,990 cfm
Full Load Amps
18.8/10.2-9.4
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP
8,485 cfm
Includes
Belt Guard
Motor Type
Capacitor-Start Capacitor-Run
Max. BHP
1.9 hp
Max. Ambient Temp.
200 Degrees F
CFM @ 0.000-In. SP
12,190 cfm
Standards
AMCA, cULus
Bearing Type
Ball Bearing
CFM @ 0.125-In. SP
11,710 cfm
Exhaust Airflow @ 0.500 in SP
8,485 cfm
Exhaust Airflow @ 0.375 in SP
9,990 cfm
Exhaust Airflow @ 0.000 in SP
12,190 cfm
Maximum Fan Speed
1,146 RPM
Blade Finish
Baked Enamel
Maximum Inlet Air Temperature
200 Degrees F
Maximum Ambient Temperature
200 Degrees F
Motor Horsepower
2 hp
Maximum Noise Level @ 5 Feet
41 sones
Current
18.8/10.2 to 9.4 A
Hazardous Location Specification
Not Rated
Nameplate Voltage
115/208-230V AC
Brake Horsepower
1 9/10 hp
Airflow @ 0.000 in SP
12,190 cfm
For Air Type
Emergency Smoke
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
11,180 cfm
Mounting Orientation
Horizontal, Vertical
Airflow @ 0.250 in Static Pressure
11,180 cfm
Assembly
Unassembled
Noise Level
41 sones@ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Resistance Properties
Corrosion Resistant
Frequency
60 Hz
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.125 in SP
11,710 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Includes Motor
Yes

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 12,190 cfm, Maximum Noise Level @ 5 Feet 41 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.