30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7J372

  • Zoro # G3739827


product price: $3,794.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
115/230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J372
Zoro #
G3739827
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Height
46 5/8 in
Dimension E
5/16 in
Outlet Dia.
30 5/8 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Shaft Dia.
1 3/16 in
Dimension A
33 5/8 in
Max. Depth
24 in
Inlet Dia.
30 5/8 in
Width
33 41/64 in
Dimension C
30 1/2 in
Max. Motor Height
10 in
Dimension D
24 in
Dimension B
19 1/4 in
Bolt Circle Dia.
5/16 in
Overall Diameter
33 5/8 in
Blade Diameter
30 in
Overall Height
46 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
24 in
Bolt Circle Diameter
32 1/4 in
Body Diameter
30 5/8 in

Details

Voltage
115/230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Hz
60 Hz
CFM @ 0.000-In. SP
14,040 cfm
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Motor RPM
1,740 RPM
CFM @ 0.375-In. SP
12,220 cfm
CFM @ 0.250-In. SP
13,180 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
9,740 cfm
Standards
AMCA, cULus
CFM @ 0.125-In. SP
13,630 cfm
Max. Ambient Temp.
200 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
52
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Fan RPM
1,320
Mounting Position
Vertical/Horizontal
Motor HP
3 hp
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.500-In. SP
11,105 cfm
Includes
Belt Guard
Full Load Amps
30.0/15.0
Max. BHP
2.91 hp
Exhaust Airflow @ 0.250 in SP
13,180 cfm
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Motor Horsepower
3 hp
For Air Type
Emergency Smoke
Brake Horsepower
2 91/100 hp
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Airflow @ 0.000 in SP
14,040 cfm
Maximum Inlet Air Temperature
200 Degrees F
Current
30.0/15.0 A
Exhaust Airflow @ 0.000 in SP
14,040 cfm
Assembly
Unassembled
Motor Speed
1,740 RPM
Maximum Fan Speed
1,320 RPM
Exhaust Airflow @ 0.375 in SP
12,220 cfm
Maximum Noise Level @ 5 Feet
52 sones
Noise Level
52 sones@ 0.250 in SP and 5 ft
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.125 in SP
13,630 cfm
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.500 in SP
11,105 cfm
Includes Drive Package
Yes
Mounting Orientation
Horizontal, Vertical
Hazardous Location Specification
Not Rated
Maximum Ambient Temperature
200 Degrees F
Airflow @ 0.250 in Static Pressure
13,180 cfm
Blade Finish
Baked Enamel
Includes Motor
Yes

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,040 cfm, Maximum Noise Level @ 5 Feet 52 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.