30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AG62

  • Zoro # G2757456


product price:  $5,823.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG62
Zoro #
G2757456
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension A
33 5/8 in
Bolt Circle Dia.
32 1/4 in
Dimension C
30 1/2 in
Dimension D
24 in
Shaft Dia.
1 3/16 in
Outlet Dia.
30 5/8 in
Inlet Dia.
30 5/8 in
Height
46 5/8 in
Max. Motor Height
10 in
Max. Depth
24 in
Dimension B
19 1/4 in
Width
33 5/8 in
Dimension E
7/16 in
Blade Diameter
30 in
Overall Height
46 5/8 in
Overall Diameter
33 5/8 in
Propeller Shaft Diameter
1 1/4 in
Body Diameter
30 5/8 in
Bolt Circle Diameter
32 1/4 in
Overall Length
24 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Housing Finish
Unfinished
Bearing Type
Ball Bearing
Companion Flange Stock No.
4ETG1
Motor HP
1 1/2 hp
Includes
Belt Guard
CFM @ 0.000-In. SP
10,955 cfm
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
9,815 cfm
Max. BHP
1.4 hp
Motor RPM
1,730 RPM
Mounting Position
Vertical/Horizontal
Sones @ 0.250-In. SP @ 5 Ft.
31
Max. Ambient Temp.
104 Degrees F
CFM @ 0.500-In. SP
8,359 cfm
Fan RPM
1,030
Drive Type
Belt Drive
CFM @ 0.125-In. SP
10,415 cfm
Motor Type
3-Phase
Standards
AMCA
Full Load Amps
4.5-4.1/2.0
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Noise Level @ 5 Feet
31 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
10,955 cfm
Motor Speed
1,730 RPM
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Assembly
Unassembled
Motor Horsepower
1 1/2 hp
Airflow @ 0.250 in Static Pressure
9,815 cfm
Exhaust Airflow @ 0.500 in SP
8,359 cfm
For Air Type
Corrosive Vapor
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz
Airflow @ 0.000 in SP
10,955 cfm
Nameplate Voltage
208-230/460V AC
Maximum Fan Speed
1,030 RPM
Maximum Ambient Temperature
104 Degrees F
Brake Horsepower
1 2/5 hp
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
9,815 cfm
Exhaust Airflow @ 0.125 in SP
10,415 cfm
Includes Drive Package
Yes
Includes Motor
Yes
Current
4.5 to 4.1/2.0 A
Noise Level
31 sones@ 0.250 in SP and 5 ft
Resistance Properties
Corrosion Resistant
Application
Food Processing

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 10,955 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.