30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AG73

  • Zoro # G3181902


product price:  $5,831.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AG73
Zoro #
G3181902
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension E
7/16 in
Dimension C
30 1/2 in
Width
33 5/8 in
Dimension D
24 in
Outlet Dia.
30 5/8 in
Max. Motor Height
10 in
Shaft Dia.
1 3/16 in
Inlet Dia.
30 5/8 in
Bolt Circle Dia.
32 1/4 in
Max. Depth
24 in
Dimension A
33 5/8 in
Dimension B
19 1/4 in
Height
46 5/8 in
Overall Diameter
33 5/8 in
Body Diameter
30 5/8 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
30 in
Overall Length
24 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Full Load Amps
14.8-13.4/6.7
Fan RPM
1,551
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
Motor Type
3-Phase
Companion Flange Stock No.
4ETG1
Motor RPM
1,745 RPM
Housing Finish
Unfinished
CFM @ 0.250-In. SP
15,785 cfm
Motor HP
5 hp
CFM @ 0.000-In. SP
16,495 cfm
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
Max. BHP
4.72 hp
CFM @ 0.750-In. SP
14,145 cfm
CFM @ 1.000-In. SP
13,190
Sones @ 0.250-In. SP @ 5 Ft.
62
CFM @ 0.125-In. SP
16,150 cfm
CFM @ 0.500-In. SP
14,995 cfm
Standards
AMCA
Application
Food Processing
Exhaust Airflow @ 0.250 in SP
15,785 cfm
Noise Level
62 sones@ 0.250 in SP and 5 ft
Airflow @ 0.250 in Static Pressure
15,785 cfm
Includes Drive Package
Yes
Includes Motor
Yes
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Assembly
Unassembled
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.125 in SP
16,150 cfm
Frequency
60 Hz
Resistance Properties
Corrosion Resistant
Brake Horsepower
4 18/25 hp
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
5 hp
Exhaust Airflow @ 0.500 in SP
14,995 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level @ 5 Feet
62 sones
Motor Speed
1,745 RPM
Maximum Fan Speed
1,551 RPM
Current
14.8 to 13.4/6.7 A
Exhaust Airflow @ 0.000 in SP
16,495 cfm
Maximum Inlet Air Temperature
200 Degrees F
For Air Type
Corrosive Vapor
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
16,495 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 16,495 cfm, Maximum Noise Level @ 5 Feet 62 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.