30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7F841

  • Zoro # G3223026


product price:  $2,009.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7F841
Zoro #
G3223026
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Max. Motor Height
10 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Dimension E
7/16 in
Dimension C
30 1/2 in
Height
46 5/8 in
Bolt Circle Dia.
32 1/4 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Dimension B
19 1/4 in
Shaft Dia.
1 3/16 in
Width
33 5/8 in
Inlet Dia.
30 5/8 in
Outlet Dia.
30 5/8 in
Max. Depth
24 in
Dimension D
24 in
Dimension A
33 5/8 in
Bolt Circle Diameter
32 1/4 in
Blade Diameter
30 in
Body Diameter
30 5/8 in
Overall Height
46 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Diameter
33 5/8 in
Overall Length
24 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp.
104 Degrees F
Includes
Belt Guard
Replacement Fan Blade Stock No.
3C418
Sones @ 0.250-In. SP @ 5 Ft.
41
Housing Finish
Baked Enamel
Standards
AMCA
Bearing Type
Ball Bearing
Full Load Amps
6.0-5.4/2.7
CFM @ 0.250-In. SP
11,180 cfm
Max. BHP
1.9 hp
Motor HP
2 hp
Mounting Position
Vertical/Horizontal
CFM @ 0.000-In. SP
12,190 cfm
Drive Type
Belt Drive
Motor Type
3-Phase
Hz
60 Hz
CFM @ 0.125-In. SP
11,710 cfm
Motor RPM
1,735 RPM
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
8,485 cfm
CFM @ 0.500-In. SP
9,990 cfm
Fan RPM
1,146
Companion Flange Stock No.
3C440
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Hazardous Location Specification
Not Rated
Maximum Noise Level @ 5 Feet
41 sones
Motor Horsepower
2 hp
Brake Horsepower
1 9/10 hp
Airflow @ 0.250 in Static Pressure
11,180 cfm
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.000 in SP
12,190 cfm
Noise Level
41 sones@ 0.250 in SP and 5 ft
Resistance Properties
Rust Resistant
Current
6.0 to 5.4/2.7 A
Airflow @ 0.000 in SP
12,190 cfm
Exhaust Airflow @ 0.250 in SP
11,180 cfm
Replacement Fan Blade Part Number
3C418
Motor Speed
1,735 RPM
Exhaust Airflow @ 0.500 in SP
9,990 cfm
Assembly
Unassembled
Maximum Fan Speed
1,146 RPM
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.125 in SP
11,710 cfm
Includes Motor
Yes
Includes Drive Package
Yes
Features
Streamlined Belt Tunnel
Spark Resistant Construction Type
B
Maximum Ambient Temperature
104 Degrees F
For Air Type
Clean Air
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 12,190 cfm, Maximum Noise Level @ 5 Feet 41 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.