30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J364

  • Zoro # G3620276


product price:  $3,326.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J364
Zoro #
G3620276
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension A
33 5/8 in
Max. Motor Height
10 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Dimension D
24 in
Width
33 41/64 in
Max. Depth
24 in
Inlet Dia.
30 5/8 in
Shaft Dia.
1 3/16 in
Dimension C
30 1/2 in
Dimension B
19 1/4 in
Outlet Dia.
30 5/8 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Height
46 5/8 in
Dimension E
5/16 in
Bolt Circle Dia.
5/16 in
Overall Diameter
33 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Body Diameter
30 5/8 in
Overall Length
24 in
Blade Diameter
30 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor RPM
1,730 RPM
Hz
60 Hz
Includes
Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.
31
Max. BHP
1.4 hp
Mounting Position
Vertical/Horizontal
Housing Finish
Baked Enamel
CFM @ 0.250-In. SP
9,815 cfm
Standards
AMCA, cULus
Motor HP
1 1/2 hp
CFM @ 0.000-In. SP
10,955 cfm
CFM @ 0.125-In. SP
10,415 cfm
Fan RPM
1,030
Motor Type
3-Phase
Max. Ambient Temp.
200 Degrees F
Drive Type
Belt Drive
CFM @ 0.375-In. SP
8,359 cfm
Full Load Amps
4.5-4.1/2.0
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball Bearing
Maximum Inlet Air Temperature
200 Degrees F
Blade Finish
Baked Enamel
Maximum Fan Speed
1,030 RPM
Maximum Ambient Temperature
200 Degrees F
Exhaust Airflow @ 0.375 in SP
8,359 cfm
Exhaust Airflow @ 0.000 in SP
10,955 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.125 in SP
10,415 cfm
Mounting Orientation
Horizontal, Vertical
Noise Level
31 sones@ 0.250 in SP and 5 ft
Maximum Noise Level @ 5 Feet
31 sones
Airflow @ 0.250 in Static Pressure
9,815 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Brake Horsepower
1 2/5 hp
Motor Horsepower
1 1/2 hp
Airflow @ 0.000 in SP
10,955 cfm
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
9,815 cfm
Includes Motor
Yes
Resistance Properties
Corrosion Resistant
Frequency
60 Hz
Includes Drive Package
Yes
Current
4.5 to 4.1/2.0 A
Motor Speed
1,730 RPM
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 10,955 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.