30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J375

  • Zoro # G3719082


product price: $3,334.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J375
Zoro #
G3719082
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension D
24 in
Width
33 41/64 in
Inlet Dia.
30 5/8 in
Dimension A
33 5/8 in
Dimension E
5/16 in
Max. Depth
24 in
Max. Motor Height
10 in
Dimension B
19 1/4 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Dimension C
30 1/2 in
Outlet Dia.
30 5/8 in
Height
46 5/8 in
Shaft Dia.
1 3/16 in
Bolt Circle Dia.
5/16 in
Overall Length
24 in
Body Diameter
30 5/8 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Propeller Shaft Diameter
1 1/4 in
Overall Diameter
33 5/8 in
Blade Diameter
30 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor RPM
1,745 RPM
Standards
AMCA, cULus
Bearing Type
Ball Bearing
Motor Type
3-Phase
Max. Ambient Temp.
200 Degrees F
Includes
Belt Guard
CFM @ 0.375-In. SP
14,995 cfm
CFM @ 0.250-In. SP
15,785 cfm
Motor HP
5 hp
Drive Type
Belt Drive
Mounting Position
Vertical/Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
1,551
Sones @ 0.250-In. SP @ 5 Ft.
62
Full Load Amps
14.8-13.4/6.7
CFM @ 0.125-In. SP
16,150 cfm
CFM @ 0.000-In. SP
16,495 cfm
CFM @ 0.750-In. SP
13,190 cfm
Hz
60 Hz
CFM @ 0.500-In. SP
14,145 cfm
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
Max. BHP
4.72 hp
Includes Drive Package
Yes
Blade Finish
Baked Enamel
Noise Level
62 sones@ 0.250 in SP and 5 ft
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air Type
Emergency Smoke
Maximum Fan Speed
1,551 RPM
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.500 in SP
14,145 cfm
Maximum Ambient Temperature
200 Degrees F
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.375 in SP
14,995 cfm
Maximum Noise Level @ 5 Feet
62 sones
Brake Horsepower
4 18/25 hp
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.125 in SP
16,150 cfm
Resistance Properties
Corrosion Resistant
Includes Motor
Yes
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
16,495 cfm
Airflow @ 0.250 in Static Pressure
15,785 cfm
Motor Horsepower
5 hp
Airflow @ 0.000 in SP
16,495 cfm
Motor Speed
1,745 RPM
Mounting Orientation
Horizontal, Vertical
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Current
14.8 to 13.4/6.7 A
Exhaust Airflow @ 0.250 in SP
15,785 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 16,495 cfm, Maximum Noise Level @ 5 Feet 62 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.