30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

  • Mfr # 7F846

  • Zoro # G2651476


product price: $3,136.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
30 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F846
Zoro #
G2651476
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Dimension B
19 1/4 in
Shaft Dia.
1 3/16 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Bolt Circle Dia.
32 1/4 in
Dimension D
24 in
Dimension A
33 5/8 in
Max. Motor Height
10 in
Width
33 5/8 in
Max. Depth
24 in
Inlet Dia.
30 5/8 in
Dimension E
7/16 in
Height
46 5/8 in
Dimension C
30 1/2 in
Outlet Dia.
30 5/8 in
Body Diameter
30 5/8 in
Overall Length
24 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Blade Diameter
30 in
Propeller Shaft Diameter
1 1/4 in
Overall Diameter
33 5/8 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.500-In. SP
12,220 cfm
Max. BHP
2.91 hp
Companion Flange Stock No.
3C440
Sones @ 0.250-In. SP @ 5 Ft.
52
Max. Ambient Temp.
104 Degrees F
CFM @ 0.000-In. SP
14,040 cfm
Includes
Belt Guard
Drive Type
Belt Drive
Replacement Fan Blade Stock No.
3C418
Motor RPM
1,765 RPM
CFM @ 1.000-In. SP
9,740
Motor Type
3-Phase
Standards
AMCA
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Mounting Position
Vertical/Horizontal
CFM @ 0.750-In. SP
11,105 cfm
CFM @ 0.125-In. SP
13,630 cfm
Full Load Amps
8.0/4.0
CFM @ 0.250-In. SP
13,180 cfm
Fan RPM
1,320
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Motor HP
3 hp
Hz
60 Hz
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Current
8.0/4.0 A
Exhaust Airflow @ 0.125 in SP
13,630 cfm
Assembly
Unassembled
Motor Speed
1,765 RPM
Features
Streamlined Belt Tunnel
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Brake Horsepower
2 91/100 hp
Airflow @ 0.000 in SP
14,040 cfm
Motor Horsepower
3 hp
Resistance Properties
Rust Resistant
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
200 Degrees F
For Air Type
Flammable Vapor
Maximum Noise Level @ 5 Feet
52 sones
Includes Drive Package
Yes
Mounting Orientation
Horizontal, Vertical
Maximum Fan Speed
1,320 RPM
Replacement Fan Blade Part Number
3C418
Airflow @ 0.250 in Static Pressure
13,180 cfm
Noise Level
52 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
14,040 cfm
Includes Motor
Yes
Spark Resistant Construction Type
B
Exhaust Airflow @ 0.500 in SP
12,220 cfm
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
13,180 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 14,040 cfm, Maximum Noise Level @ 5 Feet 52 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.