Zoro Homepage

31000 BtuH Infrared Patio Heater, LP

  • Mfr # 21MK94

  • Zoro # G6173404


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
BtuH Input
31,000
Finish
Stainless steel
Heater Voltage
24 V AC
Heat Pattern
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21MK94
Zoro #
G6173404
UPC #
190735166079
Country of Origin
United States

Dimensions

Width
9 in
Height
10 7/8 in
Length
48 3/8 in
Floor Coverage @ Minimum Mounting Height
8 x 8 ft
Min. Mounting Height
8 ft
Overall Depth
48 3/8 in
Overall Width
9 in
Mounting Height
8 to 12 ft
Overall Dimensions - H x W x D
10 7/8 in x 9 in x 48 3/8 in
Overall Height
10 7/8 in

Details

Item
Gas Infrared Patio Heater
Gas Type
LP
BtuH Input
31,000
Finish
Stainless steel
Heater Voltage
24 V AC
Heat Pattern
18 ft
Heating Area
64 sq ft
Standards
ANSI Z83.26
Includes
Mounting Brackets
Ignition Type
Direct Spark
Material
Stainless Steel with Aluminum Grill
Features
Constructed With Water-Resistant Electrical Components Wind And Rain Protected Design With Grille
Safety Features
3-Try Ignition Circuit Board
For Use Outdoors
Outdoor Use Only
Fuel Type
Propane
Heating Capacity Input
31,000 BtuH
Housing Finish
Stainless Steel
Heat Output
31,000 BtuH
Product Type
Suspended Infrared Gas Patio Heater
Mounting Location
Ceiling, Wall
Heating Method
Infrared
Housing Material
Stainless Steel
Housing Color
Silver
Venting
Vent-Free
Fuel Consumption
0.34 gph
For Use Indoors/Outdoors
Outdoor Use Only

Description

Gas Infrared Patio Heater, Fuel Type Propane, Heating Capacity Input 31,000 BtuH, Heat Pattern 18 ft, Heating Area 64 sq ft, Housing Color Silver, Ignition Type Direct Spark, Overall Height 10 7/8 in, Overall Width 9 in, Overall Depth 48 3/8 in, Features Constructed With Water-Resistant Electrical Components Wind And Rain Protected Design With Grille, Floor Coverage @ Minimum Mounting Height 8 x 8 ft, For Use Indoors/Outdoors Outdoor Use Only, Fuel Consumption 0.34 gph, Heat Output 31,000 BtuH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.