IEC Supplementary Protector, NDB2-63 B32/1 Series, 32 A, 1 Pole, 277V AC, 5kA at 277V AC, B Curve (Discontinued)
- Mfr # 5ZUW6
- Zoro # G2651871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5ZUW6
Zoro #
G2651871
UPC #
190735358016
Country of Origin
China
Dimensions
Width
0.71 in
Depth
2.91 in
Length
3.21 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG
Length (Straight Wireway)
3.21 in
Details
Item
IEC Supplementary Protector
Series
NDB2-63 B32/1
Amps
32 A
Number of Poles
1
AC Voltage Rating
277V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
B
Mounting
Din Rail
Application
Supplemental Protection
Standards
UL Recognized for US & Canada; CE
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 32 A, AC Voltage Rating 277V AC, Max. AIR Rating 5kA at 277V AC, Series NDB2-63 B32/1, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.