34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7AF94

  • Zoro # G3077873


product price: $2,954.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
34 in
Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF94
Zoro #
G3077873
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
34 in
Dimension B
21 3/8 in
Outlet Dia.
34 5/8 in
Inlet Dia.
34 5/8 in
Width
37 3/4 in
Height
50 3/4 in
Dimension A
37 3/4 in
Max. Motor Height
10 in
Dimension D
29 in
Dimension E
7/16 in
Housing Dia. w/Mtg. Flange
37 3/4 in
Bolt Circle Dia.
36 1/4 in
Max. Depth
29 in
Housing Dia. w/o Mtg. Flange
34 1/2 in
Shaft Dia.
1 3/16 in
Dimension C
34 1/2 in
Body Diameter
34 5/8 in
Overall Length
29 in
Overall Diameter
37 3/4 in
Overall Height
50 3/4 in
Bolt Circle Diameter
36 1/4 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
34 in

Details

Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Max. Ambient Temp.
104 Degrees F
Includes
Belt Guard
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.000-In. SP
14,430 cfm
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Companion Flange Stock No.
3C441
Housing Finish
Baked Enamel
Motor RPM
1,725 RPM
Replacement Fan Blade Stock No.
3C419
Mounting Position
Vertical/Horizontal
Max. BHP
1.83 hp
Fan RPM
936
Full Load Amps
18.8/10.2-9.4
Bearing Type
Ball Bearing
CFM @ 0.250-In. SP
13,020 cfm
CFM @ 0.750-In. SP
7,155 cfm
CFM @ 0.500-In. SP
11,285 cfm
Sones @ 0.250-In. SP @ 5 Ft.
39
Standards
AMCA
Hz
60 Hz
Motor HP
2 hp
CFM @ 0.125-In. SP
13,760 cfm
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
13,760 cfm
Motor Horsepower
2 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
14,430 cfm
Features
Streamlined Belt Tunnel
Noise Level
39 sones@ 0.250 in SP and 5 ft
Replacement Fan Blade Part Number
3C419
Exhaust Airflow @ 0.500 in SP
11,285 cfm
Airflow @ 0.250 in Static Pressure
13,020 cfm
Airflow @ 0.000 in SP
14,430 cfm
Resistance Properties
Rust Resistant
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
13,020 cfm
Maximum Noise Level @ 5 Feet
39 sones
Assembly
Unassembled
Hazardous Location Specification
Not Rated
Maximum Inlet Air Temperature
200 Degrees F
Motor Speed
1,725 RPM
Current
18.8/10.2 to 9.4 A
Includes Motor
Yes
For Air Type
Clean Air
Maximum Fan Speed
936 RPM
Spark Resistant Construction Type
B
Brake Horsepower
1 83/100 hp
Frequency
60 Hz

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 34 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 14,430 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 36 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.