34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

  • Mfr # 7F855

  • Zoro # G3074425


product price: $3,506.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Blade Dia.
34 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F855
Zoro #
G3074425
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
34 in
Housing Dia. w/o Mtg. Flange
34 1/2 in
Dimension E
7/16 in
Width
37 3/4 in
Housing Dia. w/Mtg. Flange
37 3/4 in
Dimension D
29 in
Height
50 3/4 in
Shaft Dia.
1 3/16 in
Outlet Dia.
34 5/8 in
Dimension B
21 3/8 in
Max. Motor Height
10 in
Dimension C
34 1/2 in
Bolt Circle Dia.
36 1/4 in
Max. Depth
29 in
Dimension A
37 3/4 in
Inlet Dia.
34 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
29 in
Overall Height
50 3/4 in
Bolt Circle Diameter
36 1/4 in
Overall Diameter
37 3/4 in
Blade Diameter
34 in
Body Diameter
34 5/8 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Mounting Position
Vertical/Horizontal
Motor Type
3-Phase
Includes
Belt Guard
CFM @ 0.125-In. SP
15,985 cfm
Standards
AMCA
CFM @ 0.500-In. SP
13,965 cfm
Bearing Type
Ball Bearing
Sones @ 0.250-In. SP @ 5 Ft.
50
Hz
60 Hz
CFM @ 0.250-In. SP
15,350 cfm
CFM @ 0.750-In. SP
12,305 cfm
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
104 Degrees F
Companion Flange Stock No.
3C441
Max. BHP
2.78 hp
Motor HP
3 hp
Fan RPM
1,074
Full Load Amps
8.0/4.0
Motor RPM
1,765 RPM
CFM @ 0.000-In. SP
16,560 cfm
Drive Type
Belt Drive
Housing Finish
Baked Enamel
Replacement Fan Blade Stock No.
3C419
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.000-In. SP
7,750
Features
Streamlined Belt Tunnel
Spark Resistant Construction Type
B
Exhaust Airflow @ 0.000 in SP
16,560 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Resistance Properties
Rust Resistant
Airflow @ 0.000 in SP
16,560 cfm
Replacement Fan Blade Part Number
3C419
Exhaust Airflow @ 0.125 in SP
15,985 cfm
Maximum Inlet Air Temperature
200 Degrees F
Includes Motor
Yes
Noise Level
50 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.500 in SP
13,965 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,765 RPM
Assembly
Unassembled
For Air Type
Flammable Vapor
Maximum Noise Level @ 5 Feet
50 sones
Maximum Fan Speed
1,074 RPM
Motor Horsepower
3 hp
Frequency
60 Hz
Brake Horsepower
2 39/50 hp
Current
8.0/4.0 A
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Exhaust Airflow @ 0.250 in SP
15,350 cfm
Mounting Orientation
Horizontal, Vertical
Airflow @ 0.250 in Static Pressure
15,350 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 34 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 16,560 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 36 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.