Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

  • Mfr # 7AF96

  • Zoro # G3287934


product price: $4,141.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
34 in
Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF96
Zoro #
G3287934
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
34 in
Housing Dia. w/Mtg. Flange
37 3/4 in
Dimension C
34 1/2 in
Inlet Dia.
34 5/8 in
Max. Motor Height
10 in
Outlet Dia.
34 5/8 in
Bolt Circle Dia.
36 1/4 in
Dimension E
7/16 in
Housing Dia. w/o Mtg. Flange
34 1/2 in
Width
37 3/4 in
Dimension B
21 3/8 in
Dimension D
29 in
Max. Depth
29 in
Shaft Dia.
1 3/16 in
Height
50 3/4 in
Dimension A
37 3/4 in
Overall Length
29 in
Body Diameter
34 5/8 in
Overall Height
50 3/4 in
Bolt Circle Diameter
36 1/4 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
34 in
Overall Diameter
37 3/4 in

Details

Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
19,290 cfm
Standards
AMCA
Bearing Type
Ball Bearing
CFM @ 0.500-In. SP
17,150 cfm
CFM @ 0.250-In. SP
18,280 cfm
Full Load Amps
20.5
CFM @ 1.000-In. SP
14,445
Fan RPM
1,251
Housing Finish
Baked Enamel
CFM @ 0.750-In. SP
15,880 cfm
Max. BHP
4.36 hp
Drive Type
Belt Drive
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,730 RPM
Mounting Position
Vertical/Horizontal
Includes
Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.
61
Companion Flange Stock No.
3C441
CFM @ 0.125-In. SP
18,800 cfm
Hz
60 Hz
Replacement Fan Blade Stock No.
3C419
Max. Ambient Temp.
104 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
Motor HP
5 hp
Replacement Fan Blade Part Number
3C419
Includes Drive Package
Yes
Motor Speed
1,730 RPM
Airflow @ 0.250 in Static Pressure
18,280 cfm
Maximum Fan Speed
1,251 RPM
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
104 Degrees F
Features
Streamlined Belt Tunnel
Maximum Noise Level @ 5 Feet
61 sones
Noise Level
61 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
19,290 cfm
Brake Horsepower
4 9/25 hp
Current
20.5 A
Assembly
Unassembled
Spark Resistant Construction Type
B
Maximum Inlet Air Temperature
200 Degrees F
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Exhaust Airflow @ 0.125 in SP
18,800 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
18,280 cfm
Includes Motor
Yes
Hazardous Location Specification
Not Rated
Motor Horsepower
5 hp
Exhaust Airflow @ 0.500 in SP
17,150 cfm
Airflow @ 0.000 in SP
19,290 cfm
Nameplate Voltage
230V AC
Resistance Properties
Rust Resistant
For Air Type
Clean Air

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 34 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 19,290 cfm, Maximum Noise Level @ 5 Feet 61 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 36 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.