3/5VK800 V-Belt, 80.8 in Outside Length, 1 3/8 in Top Width
Mfr # 816XX6
Zoro # G510934694
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3/5VK800
Outside Length
80.8 in
Top Width
1 3/8 in
Reinforcing Cord Material
Aramid
Standards
ARPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816XX6
Zoro #
G510934694
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
80.8 in
Top Width
1 3/8 in
Belt Trade Size
5VK
Details
Item
V-Belt
Industry Number
3/5VK800
Reinforcing Cord Material
Aramid
Standards
ARPM
Belt Series
Power Ace Aramid Combo
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Description
Banded V-Belt, Industry Number 3/5VK800, Number of Bands 3, Outside Length 80.8 in, Reinforcing Cord Material Aramid, Top Width 1 3/8 in, Belt Trade Size 5VK, V-Belt Type Banded, Belt Series Power Ace(TM) Aramid Combo, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.