Zoro Homepage

36" Fan Blade Propeller, Galvanized, CW, 1/2 HP

  • Mfr # 9001481

  • Zoro # G2498100


product price: $72.69
/ea

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Pitch
26 Degrees
Number of Blades
3
Blade Material
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001481
Zoro #
G2498100
UPC #
190735298701
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.875 mm

Details

Pitch
26 Degrees
Number of Blades
3
Blade Material
Galvanized
Item
Fan Blade
Drive Type
Direct Drive
Hub Location
HOI
Rotation
CW
HP
1/2 hp
RPM
825 RPM

Description

Fan Blade, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.875 mm, Pitch 26 Degrees , Rotation CW, Hub Location HOI, Number of Blades 3, HP 1/2 hp, RPM 825 RPM, Drive Type Direct Drive, Blade Material Galvanized

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.