36 in 36"H-W Aluminum Ceiling Truss Damper, 35-3/4 in x 34 in, Aluminum

  • Mfr # 4HA12

  • Zoro # G2484684


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Shutter Mounting Position
Horizontal
Shutter Mounting Location
Ceiling
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
7.126 sq ft
Shutter Opening Required
35-3/4 in x 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HA12
Zoro #
G2484684
UPC #
190735324950
Country of Origin
United States

Dimensions

Shutter Overall Size
38 in L x 36 in W
Fits Fan Dia.
36 in
Width
36 in
Frame Depth
1 3/8 in
Length
37 3/4 in
Flange Width
1 5/8 in
Mounting Hole Size
Prepunched
Open Depth
5 in
Frame Material Thickness
0.1 in
Rough Opening Width
34 in
Rough Opening Length
35 3/4 in
Fits Fan Diameter
36 in
Overall Height
37 3/4 in
Overall Width
36 in
Mounting Hole Diameter
1/4 in
Blade Material Thickness
26 ga

Details

Item
36"H-W Aluminum Ceiling Truss Damper
Shutter Mounting Position
Horizontal
Shutter Mounting Location
Ceiling
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
7.126 sq ft
Shutter Opening Required
35-3/4 in x 34 in
Blade Material
Aluminum
Max. Velocity
1500 FPM
Type
Gravity Operated, Single Panel
Number of Panels
1
For Use With
3C375, 5M156
Shutter Overall Square
23"
Shutter Item
Whole House Fan Economy Ceiling Truss Shutter
Mounting Position
Horizontal
Free Area
7.1 sq ft
Blade Seal Material
Felt
Frame Material
Aluminum
Counterbalanced
Yes
Damper Finish
Baked Enamel
Rough Opening Shape
Rectangular
Opening Type
Gravity
Closure Type
Gravity
Maximum Air Velocity
1500 fpm
Switch Action
Normally Closed
Tie-Rod Material
Galvanized Steel Frame and Tie Rods
Closure Velocity Rating
1,500 fpm
Maximum Pressure
1 in wc
Series
CTRF
Flange Type
Reversed Flange
Airflow Direction
Horizontal
Color
White
Bushing Material
Stainless Steel

Description

36 In.H-W Aluminum Ceiling Truss Damper, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 1500 fpm, Overall Height 37 3/4 in, Rough Opening Shape Rectangular, Fits Fan Diameter 36 in, Free Area 7.1 sq ft, Overall Width 36 in, Frame Material Thickness 0.1 in, Frame Depth 1 3/8 in, Rough Opening Length 35 3/4 in, Maximum Pressure 1 in wc, Rough Opening Width 34 in, Blade Material Aluminum, Closure Type Gravity, Flange Width 1 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.