Shop All Shutters and Accessories
Dayton
36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter
Mfr # 4C228
Zoro # G3017287
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Horizontal
- Shutter Mounting Location Ceiling
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 7.293 sq ft
- Shutter Opening Required 36 in x 36 in
Product Information
- Brand Dayton
- MFR # 4C228
- Zoro # G3017287
- UPC # 190735321942
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 38 in x 38 in |
Fits Fan Dia. | 36 in |
Width | 38 in |
Flange Width | 1 3/8 in |
Open Depth | 5 in |
Mounting Hole Size | Prepunched |
Length | 38 in |
Frame Depth | 1 5/8 in |
Overall Width | 38 in |
Overall Height | 38 in |
Rough Opening Length | 36 in |
Mounting Hole Diameter | 1/4 in |
Rough Opening Width | 36 in |
Fits Fan Diameter | 36 in |
Details
Description
38 In.H-W Alu Universal Backdraft Dampr, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 38 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, Free Area 7.3 sq ft, Overall Width 38 in, Frame Material Thickness 0.1 ga, Frame Depth 1 5/8 in, Rough Opening Length 36 in, Maximum Pressure 1 in wc, Rough Opening Width 36 in, Blade Material Aluminum, Single Acting/Double Acting Single Acting, Closure Type Spring, Flange Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- ERIE Normally Closed Actuator, 277V (AG13T020)
- DAYTON Reducer 6 In x 5 In (HV2121500G)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (1C744)
- DAYTON 60 in Backdraft Damper / Wall Shutter, Front Flange (3HHP2)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- Dayton Shutters and Accessories