Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Tubeaxial Fan

  • Mfr # 166209A

  • Zoro # G1370722


product price: $2,360.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Blade Dia.
36 in
Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166209A
Zoro #
G1370722
UPC #
190735280904
Country of Origin
United States

Dimensions

Blade Dia.
36 in
Shaft Dia.
1 3/16 in
Max. Depth
29 in
Dimension E
7/16 in
Dimension B
22 7/16 in
Max. Motor Height
10 in
Bolt Circle Dia.
38 1/4 in
Height
52 7/8 in
Inlet Dia.
36 5/8 in
Dimension C
36 1/2 in
Width
39 3/4 in
Housing Dia. w/Mtg. Flange
39 3/4 in
Dimension D
29 in
Outlet Dia.
36 5/8 in
Dimension A
39 3/4 in
Housing Dia. w/o Mtg. Flange
36 1/2 in
Overall Height
52 7/8 in
Overall Length
29 in
Blade Diameter
36 in
Overall Diameter
39 3/4 in
Bolt Circle Diameter
38 1/4 in
Center Height
22 7/16 in
Propeller Shaft Diameter
1 3/16 in
Body Diameter
36 5/8 in

Details

Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Drive Type
Belt Drive
Max. Ambient Temp.
104 Degrees F
Mounting Position
Vertical/Horizontal
Companion Flange Stock No.
3C442
Replacement Fan Blade Stock No.
3C420
Standards
AMCA Sound and Air
Includes
Belt Guard
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Spark Resistant Propellers, Streamlined Belt Tunnel
Maximum Noise Level @ 5 Feet
60 sones
Minimum Motor Speed
687 RPM
Includes Drive Package
No
Brake Horsepower
4 1/2 hp
Maximum Airflow
20,650 cfm
Replacement Fan Blade Part Number
3C420
Includes Motor
No
Maximum Fan Speed
1,133 RPM
Minimum Airflow
12,520 cfm
Mounting Orientation
Horizontal, Vertical
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Resistance Properties
Rust Resistant
Maximum Motor Horsepower
5 hp
Maximum Motor Speed
1,133 RPM
Spark Resistant Construction Type
B
Minimum Motor Horsepower
1 hp
Maximum Static Pressure
1 in wc
For Air Type
Clean Air
Maximum Inlet Air Temperature
200 Degrees F
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled

Description

Tubeaxial Fan, Blade Diameter 36 in, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1 hp, Maximum Motor Speed 1,133 RPM, Minimum Motor Speed 687 RPM, Maximum Airflow 20,650 cfm, Minimum Airflow 12,520 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 38 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.