Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" W x 53" L V-Belt 1 Rib 3L530

  • Mfr # 3L530

  • Zoro # G2498991


product price: $8.89
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L530
Outside Length
53 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L530
Zoro #
G2498991
UPC #
190735290873
Country of Origin
Multiple

Dimensions

Outside Length
53 in
Top Width
3/8 in
Thickness
7/32"
Belt Trade Size
3L
For Minimum Pulley Pitch Diameter
1.5 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L530
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Application
General Industrial
Belt Series
Duraflex GL
Color
Black
Belt Coating
Rubber
Number of Bands
1
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Belt Material
Gum Rubber
Tensile Strength
2,000 N/mm

Description

V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.