Dayton
3L680 V-Belt, 68" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V791
Zoro # G5140773
$7.34
23% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L680
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Explore More Products
- DAYTON CX158 Cogged V-Belt, 162" Outside Length, 7/8" Top Width, 1 Ribs 4FJ35
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs 3GXC6
- DAYTON BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs 13W532
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEX5
- DAYTON A102 V-Belt, 104" Outside Length, 1/2" Top Width, 1 Ribs 3GWH1
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 6A119
- DAYTON 5/B173 Banded V-Belt, 176-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W310
- DAYTON 4/5V560 Banded V-Belt, 56-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F976
- DAYTON 4/8V2500 Banded V-Belt, 251" Outside Length, 4" Top Width, 4 Ribs 13V626
- D&D 153" Outside Length, 1/2" Top Width, 1 Ribs A151
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs 2/A65
- Dayton V-Belts