Shop DAYTON
See all product information
Create Account
FHP V-Belt, Duraflex GL, 3L450, 3L, NR, 45 in, 3/8 in Top Width
- Mfr # 3L450
- Zoro # G3374576
product price:Â
$
8.19
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L450
- Zoro #
- G3374576
- UPC #
- 190735290798
- Country of Origin
- Multiple
- Item
- FHP V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 3L
- Industry Number
- 3L450
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Color
- Black
- Number of Bands
- 1
- Application
- Heavy Industry, HVAC, Light Industry
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Belt Material
- Rubber Compound
- Belt Coating
- Rubber
- Tensile Strength
- 2,000 N/mm
- Maximum Operating Temperature
- 194 Degrees F
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 45 in
- Belt Trade Size
- 3L
- For Minimum Pulley Pitch Diameter
- 1.5 in
- Pitch Length
- 450 in
- Rib Width
- 0.375 in
- Nominal Length
- 45 in
Description
The DAYTON - 3L450 is a Fractional Horsepower (FHP) V-Belt, a power transmission belt widely used in industrial applications. This belt is intended for power transmission between pulleys in machinery, with potential for smoother operation and less downtime. Made from gum rubber with a fabric cover and polyester cords, it is made to withstand the conditions of heavy-duty use that is typical in various industries like manufacturing and automotive.
Key Features of the DAYTON - 3L450 FHP V-Belt:
- Belt Material: The belt is made from gum rubber which provides flexibility and resistance to environmental factors like heat and chemicals.
- Construction: Wrapped construction is designed for potential longer life span during heavy-duty use.
- For Minimum Pulley Pitch Diameter: With a minimum pulley pitch diameter of 1.5 inches, this belt can fit into various types of machinery.
- Operating Temperature Range: It is rated for operation within temperature ranges of -22 Degrees F to 194 Degrees F.
- Number of Ribs: One rib present may enhance grip and distribute load more evenly, potentially improving power transmission efficiency.
- Outside Length & Top Width: An outside length of 45 inches along its outer perimeter suggests a proper fit while the top width measurement across the surface indicates its possible function within industrial machinery or commercial equipment
- V-Belt Section & Type: Classified as '3L' section indicating its dimensions; can be used in fractional horsepower applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.