Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3VX265 Cogged, Wedge V-Belt, 26.5 in Outside Length, 3/8 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 2L378

  • Zoro # G3115016


product price: $10.19
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX265
Outside Length
26.5 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L378
Zoro #
G3115016
UPC #
190735221303
Country of Origin
Indonesia

Dimensions

Outside Length
26.5 in
Top Width
3/8 in
Thickness
5/16"
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
3VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX265
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Raw Edge, Cogged
Standards
ARPM
Resistance Properties
Heat; Oil, Static Conductive
Application
General Industrial
Edge Construction
Raw Edge
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
Power Ace Cog
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Tensile Strength
2,500 N/mm
Belt Material
Gum Rubber
Number of Bands
1

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number 3VX265, Number of Bands 1, Outside Length 26.5 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power Ace(TM) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.