Zoro Homepage

4-1/2" Vise Jaws for 4CPG2, PK2

  • Mfr # 4CPG7

  • Zoro # G1005505


product price: $22.89
/pk 2, $11.45/ea

Key Features

Overall Length
4.5 in
Type
V Groove
Includes
2 Jaws
Features
Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy
Size
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CPG7
Zoro #
G1005505
UPC #
190735322574
Country of Origin
India

Dimensions

Overall Length
4.5 in
Size
4-1/2 in
Overall Width
113.00mm
Overall Height
40.80mm

Details

Type
V Groove
Includes
2 Jaws
Features
Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy
Item
Vise Jaw
For Use With
4CPG7
Number of Pieces
2
Shop By
Closeouts
Product Type
Vise Jaw
Compatible Product Type
4CPG7

Description

Vise Jaw, V Groove, 4-1/2 in, For Use With 4CPG7, Features Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy, Number of Pieces 2, Includes 2 Jaws, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.