Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Machine Vise with Swivel Base

  • Mfr # 4CPF1

  • Zoro # G3272936


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
4 in
Overall Height
5.43 in
Overall Length
14.57 in
Throat Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CPF1
Zoro #
G3272936
UPC #
190735322420
Country of Origin
India

Dimensions

Jaw Width
4 in
Overall Height
5.43 in
Overall Length
14.57 in
Throat Depth
1 1/2 in
Throat Depth (In.)
1 1/2 in
Jaw Width (In.)
4 in
Overall Height (In.)
5.43
Overall Length (In.)
14.57
Overall Width
6.5 in
Mounting Slot Length
25 mm
Mounting Slot/Keyway Width
12 45/64 mm
Base Width
6 1/2 in
Base Length
9 19/32 in

Details

Item
Machine Vise
Base Type
Swivel
Features
Hold Down Slot for Secure Clamping, Rotation along 0 Degrees to 90 Degrees Vertical Scale
Jaw Opening (In.)
4 in
Bed/Base
Parallel To 0.0012 in
Jaw Deflection
0.006 in Per 4 in At 33 lb Load On Hand Crank
Max. Opening
4"
Type
2-Way Angular
Base
Swivel
Jaw Plate
Square To 0.0012 in per 4 in
Jaw Material
Steel
Base Swivel - Maximum
360 Degrees
Bed/Base Parallel Tolerance - Maximum
0.0012 in
Jaw Face Type
Smooth
Machine Vise Type
Angle
Jaw Opening - Maximum
4 in
Tilt Angle - Maximum
90 Degrees
Jaw Deflection - Maximum
0.006 in
Clamping Force - Maximum
3,042.3756 lbf
Power Source
Hand Crank
Base Shape
Round
Compatible Machinery
CNC Milling Machine, Milling Machine

Description

Machine Vise, 2-Way Angular, Swivel Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 14.57, Overall Height (In.) 5.43, Clamping Force (Lb.) -, Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in, Hold Down Slot for Secure Clamping, Rotation along 0 Degrees to 90 Degrees Vertical Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.