Zoro Homepage

4" Machine Vise with Fixed Base

  • Mfr # 31LZ68

  • Zoro # G9193615


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
4 in
Overall Height
2.5 in
Overall Length
9.5 in
Throat Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LZ68
Zoro #
G9193615
UPC #
190735255568
Country of Origin
India

Dimensions

Jaw Width
4 in
Overall Height
2.5 in
Overall Length
9.5 in
Throat Depth
1 1/2 in
Throat Depth (In.)
1 1/2 in
Overall Length (In.)
9-1/2
Overall Height (In.)
2-1/2
Jaw Width (In.)
4 in

Details

Item
Machine Vise
Base Type
Fixed
Features
High Precision Fully Ground Base
Jaw Deflection
0.010 in At 33 lb
Base
Fixed
Clamping Force (Lb.)
750
Bed/Base
0.004 in
Jaw Plate
0.004 in
Type
Precision
Jaw Opening (In.)
4 in
Clamping Force - Maximum
750 lbf
Jaw Opening - Maximum
4 in
Jaw Deflection - Maximum
0.01 in
Machine Vise Type
Precision
Bed/Base Parallel Tolerance - Maximum
0.004 in

Description

If you need a machine vise, this DAYTON 31LZ68 4" Machine Vise is the tool for you. It has an exceptional grip that will hold your work in place without slipping or moving. The high precision fully ground base offers the best performance possible. The jaw deflection of 0.010 in at 33 lb ensures consistent gripping power. The throat depth is 1 1/2 in., and the bed/base is 0.004 in.. With a jaw plate thickness of 0.004 in., this precision machine vise keeps parts firmly gripped even when under heavy pressure. This DAYTON 4" Precision Machine Vise is just what you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.