42 in 40"H-W Aluminum Ceiling Truss Damper, 40 in x 38 in, Aluminum

  • Mfr # 3HHR8

  • Zoro # G3214854


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Shutter Mounting Position
Horizontal
Shutter Mounting Location
Ceiling
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
8.168 sq ft
Shutter Opening Required
40 in x 38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HHR8
Zoro #
G3214854
UPC #
190735289822
Country of Origin
United States

Dimensions

Shutter Overall Size
42 in L x 40 in W
Fits Fan Dia.
42 in
Width
40 in
Length
42 in
Frame Depth
1 3/8 in
Mounting Hole Size
Prepunched
Flange Width
1 5/8 in
Open Depth
5 in
Overall Width
40 in
Blade Material Thickness
26 ga
Rough Opening Length
40 in
Overall Height
42 in
Mounting Hole Diameter
1/4 in
Frame Material Thickness
0.1 in
Fits Fan Diameter
42 in
Rough Opening Width
38 in

Details

Item
40"H-W Aluminum Ceiling Truss Damper
Shutter Mounting Position
Horizontal
Shutter Mounting Location
Ceiling
Shutter Construction Material
Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Free Area
8.168 sq ft
Shutter Opening Required
40 in x 38 in
Blade Material
Aluminum
Max. Velocity
1500 FPM
Type
Gravity Operated, Single Panel
Shutter Item
Whole House Fan Premium Ceiling Truss Shutter
Number of Panels
1
Shutter Overall Square
23"
For Use With
42 in Whole House Fans
Mounting Position
Horizontal
Free Area
8.2 sq ft
Airflow Direction
Horizontal
Damper Finish
Baked Enamel
Blade Seal Material
Felt
Tie-Rod Material
Galvanized Steel Frame and Tie Rods
Bushing Material
Stainless Steel
Maximum Pressure
1 in wc
Series
CTRF
Frame Material
Aluminum
Counterbalanced
Yes
Maximum Air Velocity
1500 fpm
Closure Type
Gravity
Color
White
Switch Action
Normally Closed
Rough Opening Shape
Rectangular
Flange Type
Reversed Flange
Opening Type
Gravity
Closure Velocity Rating
1,500 fpm

Description

40 In.H-W Aluminum Ceiling Truss Damper, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 1500 fpm, Overall Height 42 in, Rough Opening Shape Rectangular, Fits Fan Diameter 42 in, Free Area 8.2 sq ft, Overall Width 40 in, Frame Material Thickness 0.1 in, Frame Depth 1 3/8 in, Rough Opening Length 40 in, Maximum Pressure 1 in wc, Rough Opening Width 38 in, Blade Material Aluminum, Closure Type Gravity, Flange Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.