Shop DAYTON

42 in 45"H-W 5.75"L Alu Wall Exhaust Shutter, 42-1/2 in x 42-1/2 in, Aluminum

  • Mfr # 2FTW1
  • Zoro # G3298102

product price: 
$
267.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and Galvanized Tie Rods
Shutter Free Area
10.253 sq ft
Shutter Opening Required
42-1/2 in x 42-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2FTW1
Zoro #
G3298102
UPC #
190735218778
Country of Origin
United States
Item
45"H-W 5.75"L Alu Wall Exhaust Shutter
Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and Galvanized Tie Rods
Shutter Free Area
10.253 sq ft
Shutter Opening Required
42-1/2 in x 42-1/2 in
Blade Material
Aluminum
Max. Velocity
2500 FPM
Type
Gravity Operated, Double Panel
For Use With
Vertical Mounted Exhaust Fans
Number of Panels
2
Frame Opening A
42 in
Shutter Item
Backdraft Damper / Wall Shutter, Front Flange
Shutter Overall Square
45" x 45"
Frame Opening B
42 in
Includes
Prepunched Mounting Holes; Felt edged Counterbalanced Louvers; Weep Holes In Frame Bottom
Mounting Position
Vertical
Free Area
10.3 sq ft
Damper Application
Backdraft
Maximum Air Velocity
2500 fpm
Series
EASR
Maximum Ambient Temperature
180 Degrees F
Tie-Rod Material
Galvanized Steel Frame and Tie Rods
Bushing Material
Stainless Steel
Airflow Direction
Horizontal
Single Acting/Double Acting
Single Acting
Minimum Ambient Temperature
-40 Degrees F
Color
White
Damper Finish
Mill Finish
Blade Orientation
Parallel Blades
Damper Type
Static
Counterbalanced
Yes
Blade Type
Flat Blade
Frame Less Flange
42
Frame Material
Aluminum
Maximum Pressure
1 in wc
Closure Velocity Rating
2,500 fpm
Switch Action
Normally Closed
Opening Type
Gravity
Closure Type
Gravity
Rough Opening Shape
Square
Blade Seal Material
Felt
Flange Type
Front Flange
Front Closure
Gravity
Wire Color
White

Dimensions

Shutter Overall Size
45 in x 45 in
Fits Fan Dia.
42 in
Flange Width
1 1/2 in
Frame Depth
3 in
Open Depth
5 3/4 in
Mounting Hole Size
Prepunched
Blade Material Thickness
26 ga
Overall Length
5 3/4 in
Overall Height
45 in
Mounting Hole Diameter
1/4 in
Overall Diameter
45 in
Fits Fan Diameter
42 in
Rough Opening Width
42.5 in
Frame Material Thickness
0.8 in
Overall Width
45 in
Frame Opening Width
42 in
Rough Opening Diameter
42 1/2 in
Rough Opening Length
42 1/2 in
Frame Opening Height
42 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

45 In.H-W 5.75 In.L Alu Wall Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 45 in, Rough Opening Diameter 42 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 42 in, For Duct Shape Not Applicable, Free Area 10.3 sq ft, Overall Width 45 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.