42" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC

  • Mfr # 7F877

  • Zoro # G2561194


product price:  $5,116.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
42 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F877
Zoro #
G2561194
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension E
9/16 in
Bolt Circle Dia.
44 1/4 in
Outlet Dia.
42 5/8 in
Housing Dia. w/o Mtg. Flange
42 1/2 in
Dimension D
32 in
Width
45 3/4 in
Dimension C
42 1/2 in
Shaft Dia.
1 7/16 in
Housing Dia. w/Mtg. Flange
45 3/4 in
Inlet Dia.
42 5/8 in
Dimension B
25 1/8 in
Dimension A
45 3/4 in
Max. Motor Height
12 1/2 in
Height
58 1/2 in
Max. Depth
32 in
Overall Height
58 1/2 in
Blade Diameter
42 in
Propeller Shaft Diameter
1 1/2 in
Bolt Circle Diameter
44 1/4 in
Overall Length
32 in
Body Diameter
42 5/8 in
Overall Diameter
45 3/4 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Drive Type
Belt Drive
Fan RPM
1,147
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
104 Degrees F
Companion Flange Stock No.
3C443
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
28,620 cfm
Bearing Type
Ball Bearing
Max. BHP
9.98 hp
Motor RPM
1,760 RPM
Full Load Amps
24.6/12.3
Hz
60 Hz
Housing Finish
Baked Enamel
Motor HP
10 hp
Standards
AMCA
CFM @ 0.250-In. SP
31,670 cfm
Sones @ 0.250-In. SP @ 5 Ft.
82
CFM @ 0.000-In. SP
33,005 cfm
CFM @ 0.500-In. SP
30,185 cfm
Motor Type
3-Phase
CFM @ 1.250-In. SP
24,920
Includes
Belt Guard
CFM @ 1.000-In. SP
26,850
Replacement Fan Blade Stock No.
3C421
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
32,355 cfm
Motor Speed
1,760 RPM
Mounting Orientation
Horizontal, Vertical
Features
Streamlined Belt Tunnel
Includes Motor
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
31,670 cfm
Assembly
Unassembled
Maximum Fan Speed
1,147 RPM
Resistance Properties
Rust Resistant
Maximum Noise Level @ 5 Feet
82 sones
Includes Drive Package
Yes
Spark Resistant Construction Type
B
Motor Horsepower
10 hp
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.500 in SP
30,185 cfm
Noise Level
82 sones@ 0.250 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
For Air Type
Flammable Vapor
Exhaust Airflow @ 0.000 in SP
33,005 cfm
Airflow @ 0.000 in SP
33,005 cfm
Current
24.6/12.3 A
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Exhaust Airflow @ 0.125 in SP
32,355 cfm
Replacement Fan Blade Part Number
3C421
Airflow @ 0.250 in Static Pressure
31,670 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Brake Horsepower
9 49/50 hp
Nameplate Voltage
230/460V AC

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 33,005 cfm, Maximum Noise Level @ 5 Feet 82 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.