Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC

  • Mfr # 7AG16

  • Zoro # G3368434


product price: $4,959.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
42 in
Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG16
Zoro #
G3368434
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Width
45 3/4 in
Bolt Circle Dia.
44 1/4 in
Housing Dia. w/Mtg. Flange
45 3/4 in
Dimension C
42 1/2 in
Dimension A
45 3/4 in
Height
58 1/2 in
Housing Dia. w/o Mtg. Flange
42 1/2 in
Dimension D
32 in
Dimension E
9/16 in
Max. Depth
32 in
Inlet Dia.
42 5/8 in
Dimension B
25 3/16 in
Outlet Dia.
42 5/8 in
Shaft Dia.
1 7/16 in
Max. Motor Height
12 1/2 in
Body Diameter
42 5/8 in
Overall Height
58 1/2 in
Bolt Circle Diameter
44 1/4 in
Propeller Shaft Diameter
1 1/2 in
Overall Diameter
45 3/4 in
Overall Length
32 in
Blade Diameter
42 in

Details

Voltage
230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Full Load Amps
20.5
Drive Type
Belt Drive
Motor Type
Capacitor-Start Capacitor-Run
Bearing Type
Ball Bearing
Max. BHP
4.53 hp
Companion Flange Stock No.
3C443
CFM @ 0.250-In. SP
23,505 cfm
Standards
AMCA
Motor RPM
1,730 RPM
CFM @ 0.750-In. SP
18,965 cfm
Sones @ 0.250-In. SP @ 5 Ft.
50
Motor HP
5 hp
CFM @ 0.500-In. SP
21,435 cfm
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.000-In. SP
25,320 cfm
Includes
Belt Guard
Hz
60 Hz
Mounting Position
Vertical/Horizontal
Fan RPM
880
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
24,460 cfm
Replacement Fan Blade Stock No.
3C421
Housing Finish
Baked Enamel
Motor Horsepower
5 hp
Includes Motor
Yes
Hazardous Location Specification
Not Rated
Resistance Properties
Rust Resistant
Replacement Fan Blade Part Number
3C421
For Air Type
Clean Air
Current
20.5 A
Exhaust Airflow @ 0.125 in SP
24,460 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
25,320 cfm
Brake Horsepower
4 53/100 hp
Noise Level
50 sones@ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.250 in SP
23,505 cfm
Airflow @ 0.250 in Static Pressure
23,505 cfm
Motor Speed
1,730 RPM
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
21,435 cfm
Features
Streamlined Belt Tunnel
Maximum Noise Level @ 5 Feet
50 sones
Airflow @ 0.000 in SP
25,320 cfm
Mounting Orientation
Horizontal, Vertical
Includes Drive Package
Yes
Nameplate Voltage
230V AC
Spark Resistant Construction Type
B
Maximum Fan Speed
880 RPM

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 25,320 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.