Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Electric Baseboard Heater, White, 1000W, 120V

  • Mfr # 3UG78

  • Zoro # G3129883


product price: $65.85
/ea

Key Features

Watts
1000
BtuH Output
3413
Heater Voltage
120VAC
Length
48"
Mounting Type
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG78
Zoro #
G3129883
UPC #
190735294109
Country of Origin
United States

Dimensions

Length
48"
Depth
2-7/8"
Height
6-3/4"
Overall Length
48 in
Overall Height
6 3/4 in
Overall Depth
2 7/8 in
Overall Dimensions - L x H x D
48 in x 6 3/4 in x 2 7/8 in

Details

Item
Electric Baseboard Heater
Watts
1000
BtuH Output
3413
Heater Voltage
120VAC
Mounting Type
Floor
Color
White
Amps AC
8.3
Phase
1
Hz
60
Finish
Enamel
Housing Material
Steel
Primary Application
Residential
Includes
Built in Cable Clamp, Grounding Wire Pigtail in Both Junction Boxes, High Temperature Safety Limit Switch, Pre Notched Guide Marks in Rear of Cabinet
Standards
UL Listed, C-UL Listed
Housing Style
Conventional
Voltage
120V AC
Remote Control Functions
No Remote Control Included
Housing Color
White
Thermostat Included
No
Hold Function
No
Frequency
60 Hz
Setback Control
No
Thermostat Contact Type
Double Pole
Thermal Overheat Protection
Automatic Reset
Building Management System Compatible
No
Heating Method
Convection
Disconnect Switch
No
Programming Capability
Not Programmable
Amperage
8.3A
Duty Rating
Residential Grade
Heating Capacity
3,413 BtuH
Control Type
Thermostat
Safety Tip-Over Switch Included
No
Housing Finish
Enamel
Wattage Output
1000W
Smart Connectivity
No Connectivity
NEMA Plug Configuration
Hardwired
Automatic Fan Delay (On/Off)
No
Tamper Resistant
No

Description

Electric Baseboard Heater, Overall Depth 2 7/8 in, Overall Height 6 3/4 in, Overall Length 48 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 1000W, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.