48 in 54"H-W 5.75"L Aluminum Exhaust Shutter, 51-1/2 in x 51-1/2 in, Aluminum

  • Mfr # 45C667
  • Zoro # G8630693
product price: 
$
371.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Aluminum Frame and Tie Rods
Shutter Free Area
14.841 sq ft
Shutter Opening Required
51-1/2 in x 51-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45C667
Zoro #
G8630693
UPC #
190735300787
Country of Origin
United States

Dimensions

Shutter Overall Size
54 in x 54 in
Fits Fan Dia.
48 in
Open Depth
5 3/8 in
Mounting Hole Size
Prepunched
Flange Width
1 1/2 in
Frame Depth
2 1/4 in
Overall Length
5 3/4 in
Overall Height
54 in
Overall Diameter
54 in
Frame Material Thickness
20 ga
Overall Width
54 in
Rough Opening Diameter
51 1/2 in
Rough Opening Width
51.5 in
Rough Opening Length
51 1/2 in
Fits Fan Diameter
48 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
54"H-W 5.75"L Aluminum Exhaust Shutter
Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Aluminum Frame and Tie Rods
Shutter Free Area
14.841 sq ft
Shutter Opening Required
51-1/2 in x 51-1/2 in
Blade Material
Aluminum
Max. Velocity
2500 FPM
Type
Gravity Operated
Frame Opening A
51 in
For Use With
Agricultural Exhaust Fans
Frame Opening B
51 in
Shutter Item
Agricultural Wall Exhaust Shutter
Shutter Overall Square
23"
Number of Panels
2
Includes
Prepunched Mounting Holes; Felt edged Counterbalanced Louvers; Weep Holes In Frame Bottom
Mounting Position
Vertical
Free Area
14.8 sq ft
Switch Action
Normally Closed
Airflow Direction
Horizontal
Maximum Ambient Temperature
180 Degrees F
Blade Type
Flat Blade
Blade Orientation
Parallel Blades
Tie-Rod Material
Aluminum Frame and Tie Rods
Counterbalanced
Yes
Closure Type
Gravity
Maximum Pressure
1 in wc
Flange Type
Rear Flange
Damper Application
Backdraft
Blade Seal Material
Felt
Single Acting/Double Acting
Single Acting
Damper Type
Static
Maximum Air Velocity
2500 fpm
Damper Finish
Mill Finish
Frame Less Flange
51
Closure Velocity Rating
2,500 fpm
Rough Opening Shape
Square
Frame Material
Aluminum
Front Closure
Gravity

Description

54 In.H-W 5.75 In.L Aluminum Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 54 in, Rough Opening Diameter 51 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 48 in, For Duct Shape Not Applicable, Free Area 14.8 sq ft, Overall Width 54 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/4 in

Ratings & reviews