Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X725 Pillow Block Bearing

  • Mfr # 4X725

  • Zoro # G3142264


product price: $42.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Zinc Die Cast
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X725
Zoro #
G3142264
UPC #
044861012970
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Dimension F
7/16 in
Dimension H
7/16 in
Dimension L
1 5/16 in
Dimension J
3/8 in
Bolt Size
3/8 in
Overall Length
4.25 in
Overall Height
2.312 in
Dimension G
1 5/16 in
Dimension E
3 3/8 in
Dimension B
2 5/16 in
Dimension A
1 1/8 in
Dimension C
4 1/4 in
Dimension D
4 1/4 in
Overall Width
1.312 in
Mount Hole Center-to-Center Length
3 3/8 in
Center Height
1 1/8 in
Bore Diameter
3/4 in
Mounting Bolt Size
3/8 in
Base Height
0.44 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Zinc Die Cast
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/8 in
Mounting Surface to Shaft Center
1 1/8 in
Series
PBDC-BL
Number of Bolts
2
Dynamic Load Capacity
2,877 lb
Locking Type
Set Screw
Includes
(2) Set Screws
Bearing Locking Type
Set Screw
Max. Speed
4,500 RPM
Finish
None
Housing Material
Zinc Die Cast
Static Load Capacity
1,479 lb
Item
Pillow Block Bearing
Temp. Range
-30 Degrees to 200 Degrees F
Seal Material
Buna-N
Maximum Temperature
200 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
System of Measurement
Inch
Mount Type
Bolt-Through
Number of Mount Holes
2
Maximum Speed
4,500 RPM
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
1,479 lbf
Housing Material Finish
Zinc Plated
Features
Pre-Lubricated and Made to ABEC-1 Tolerance, Housing Retains Bearing Securely by Pressing the Lip 360 Degrees Over the Outer Race, Ideal for Applications Requiring Strong Load Support in Limited Mounting Areas, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Solid Zinc Die Cast Housing is Non-Corrosive and Lightweight, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
2,877 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.44 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Housing Material Zinc Die Cast, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.