6/C109 Banded V-Belt, 113-7/8" Outside Length, 5-1/3" Top Width, 5/8" Thickness, 6 Ribs

  • Mfr # 11X743

  • Zoro # G7163046


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
6/C109
Outside Length
113-7/8"
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11X743
Zoro #
G7163046
UPC #
190735111826
Country of Origin
Indonesia

Dimensions

Outside Length
113-7/8"
Top Width
5-1/3"
Thickness
5/8"
Belt Trade Size
C

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
C
Industry Number
6/C109
Number of Ribs
6
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Construction
Reinforced Tie Band, Wrapped
Minimum Operating Temperature
-22 Degrees F
Number of Bands
6
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
194 Degrees F
Belt Material
Polyester Cords, Rubber
Edge Construction
Wrapped

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 6/C109, Number of Bands 6, Outside Length 113.9 in, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 5 21/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.