Zoro Homepage

5000 W Portable Deisel Backup Generator (GEN-6000-1GKD)

  • Mfr # GEN-6000-1GKD

  • Zoro # G0692347


product price: $7,098.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Engine Brand
Kohler
Fuel Type
Diesel
Generator Rated Watts
5,000 W
Surge Watts
9,160 W
Rated Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN-6000-1GKD
Zoro #
G0692347
UPC #
190735274231
Country of Origin
United States

Dimensions

Length
44"
Generator Height
28"
Length (Straight Wireway)
44 in
Overall Height
28 in
Overall Width
30 in
Overall Length
44 in
Width
30"

Details

Engine Brand
Kohler
Item
Portable Generator
Fuel Type
Diesel
Generator Rated Watts
5,000 W
Surge Watts
9,160 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
50/25
Generator Run Time @ 1/2 Load
12.8 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Run Time Hour Meter
Yes
Includes
Voltmeter, Dry Battery
Full Power Switch
No
Wheel Kit Included
Yes
Sound Level dB
78.0
Parallel Configuration Capable
No
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
Engine HP
9.8
Engine Displacement
442cc
Run Time @ Full Load
6.8 hr.
Portable Generator Technology
Conventional
Low Oil Shut Down
Yes
Generator Mfr. Warranty Details
2 yr.
Fuel Tank Capacity
2.6 gal.
Engine Alternator
Brushless
Engine Horsepower
9.8 hp
Noise Level
78 dBA
Includes GFCI Outlets
Yes
Air Cleaner Type
Paper
Safety Features
Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
25 A
Generator Technology
Conventional
Starting Wattage - Gasoline/Diesel
9,160 W
Includes Wheel Kit
Yes
Carbon Monoxide Protection
No Carbon Monoxide Detection
Run Time @ Full Load - Gasoline/Diesel
10.4 hr
Standards
CSA Certified
Circuit Breakers Included
(1) 20 A Toggle Double Pole, (1) 30 A Toggle Single Pole, (2) 20 A Toggle Single Pole
Manufacturer Warranty
2 yr
Cylinder Material
Cast Iron
Running Wattage - Gasoline/Diesel
5,000 W
Rated Current @ 120V AC - Gasoline/Diesel
50 A
Outlets Included
5-20R GFCI Duplex, L14-20R, L5-30R
Circuit Breaker
Yes
Run Time @ 1/2 Load - Gasoline/Diesel
19.7 hr
Generator Fuel Type
Diesel
Generator Starter Type
Electric/Recoil
Generator Voltage
120/240V AC
Generator Engine Brand
Kohler

Description

The DAYTON GEN-6000-1GKD Portable Generator is a diesel-powered, conventional-style generator designed to provide 120/240V AC output for electrical power needs. It delivers 5,000 running watts and 9,160 surge watts through a 9.8 hp Kohler engine with a 442cc displacement. The unit offers both electric and recoil start options and includes a 2.6-gallon fuel tank that provides up to 19.7 hours of run time at half load. Constructed with a cast iron cylinder and a brushless alternator, this generator operates at a noise level of 78 dBA and includes a low-oil shutdown feature for added protection.

Key Features:

  • Power Output: 5,000 W rated; 9,160 W surge
  • Engine: 9.8 hp Kohler diesel engine with 442cc displacement
  • Starting Method: Electric and recoil start options
  • Voltage and Current: 120/240V AC; 50A @120V, 25A @240V
  • Run Time: Up to 19.7 hr at half load; 6.8 hr at full load
  • Fuel System: 2.6-gallon diesel tank with paper air cleaner
  • Outlets: (2) 5-20R 120V GFCI duplex, (1) L5-30R 120V locking, (1) L14-20R 120/240V locking
  • Features: Low-oil shutdown, circuit breakers, voltmeter, run-time hour meter, wheel kit, dry battery included
  • Noise Level: 78 dBA during operation
  • Construction: Cast iron cylinder with brushless alternator
  • Standards: CSA certified and CARB compliant
  • Dimensions: 44 in L × 30 in W × 28 in H
  • Warranty: 2-year manufacturer warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.