Shop DAYTON

5L250 FHP V-Belt, 25 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L250

  • Zoro # G2983075


product price:  $8.49
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L250
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L250
Zoro #
G2983075
UPC #
190735345726
Country of Origin
Multiple

Dimensions

Top Width
21/32 in
Thickness
3/8 in
Outside Length
25 in
Belt Trade Size
5L
For Minimum Pulley Pitch Diameter
3.5 in
Rib Width
0.66 in
Pitch Length
250 in

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L250
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Maximum Operating Temperature
194 Degrees F
Color
Black
Number of Bands
1
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Industry, HVAC, Light Industry
Belt Coating
Rubber
Edge Construction
Wrapped
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Tensile Strength
5,400 N/mm
Belt Material
Rubber Compound
Profile Type
Single-Sided
System of Measurement
Inch
Static Conductivity
Not Static Conductive

Description

V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L250, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.