Shop DAYTON

5L530 FHP V-Belt, 53 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L530

  • Zoro # G3427462


product price:  $13.39
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L530
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5L530
Zoro #
G3427462
UPC #
190735346006
Country of Origin
Multiple

Dimensions

Top Width
21/32 in
Thickness
3/8 in
Outside Length
53 in
For Minimum Pulley Pitch Diameter
3.5 in
Belt Trade Size
5L
Pitch Length
530 in
Rib Width
0.66 in

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L530
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Number of Bands
1
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Application
Heavy Industry, HVAC, Light Industry
Tensile Strength
5,400 N/mm
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Rubber Compound
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Edge Construction
Wrapped
Static Conductivity
Not Static Conductive
System of Measurement
Inch
Profile Type
Single-Sided

Description

The DAYTON - 5L530 is a Fractional Horsepower (FHP) V-Belt, a power transmission belt suitable for a variety of industrial applications. This type of belt is intended to aid in the power transfer between pulleys in machinery, which may contribute to smoother operation and potential reduction in downtime. Constructed from gum rubber with a fabric cover and polyester cords, this V-belt is designed with the intention to handle heavy-duty usage commonly found in various industries such as manufacturing and automotive.

Key Features of the DAYTON - 5L530 FHP V-Belt:

  • Belt Material: The belt is made from gum rubber, a material known for its potential durability under heavy-duty usage.
  • Construction: Wrapped construction aims at providing additional strength and potentially extending the lifespan of the belt.
  • For Minimum Pulley Pitch Diameter: With a minimum pulley pitch diameter of 3.5 inches, it's intended compatibility with various types of machinery should be noted.
  • Material Composition: Composed of Fabric Cover, Rubber Body, Polyester Cords which are materials generally associated with flexibility and resistance against certain environmental factors like heat or chemicals.
  • Operating Temperature Range: Rated for operation within temperature ranges spanning -22 Degrees F through 194 Degrees F.
  • Number of Ribs: Single rib design is aimed at enhancing grip on pulleys which could potentially improve power transmission efficiency
  • V-Belt Section & Top Width: Classified under the '5L' section with top width measuring at 21/32 inch indicating its dimensions compatibility with certain machinery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.