Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=1168, BR=13, NEOPRENE
Mfr # 22071-21168
Zoro # G323767816
product price:Â $27.55
/eaKey Features
Industry Number
22071-21168
Reinforcing Cord Material
Polyester
Material
Neoprene
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 2215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-21168
Zoro #
G323767816
UPC #
-
Country of Origin
Slovenia
Dimensions
Top Width
13 mm
Outside Length
1218 mm
Thickness
8 mm
Details
Industry Number
22071-21168
Reinforcing Cord Material
Polyester
Material
Neoprene
Item
V-Belt
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 2215
Number of Ribs
1
V-Belt Section
13/A
Belt Series
22071
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.