5L610 FHP V-Belt, 61 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L610

  • Zoro # G2486574


product price:  $14.89
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL(R)
V-Belt Section
5L
Industry Number
5L610
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L610
Zoro #
G2486574
UPC #
190735346082
Country of Origin
Multiple

Dimensions

Top Width
21/32 in
Thickness
3/8"
Outside Length
61 in
Belt Trade Size
5L
For Minimum Pulley Pitch Diameter
3.5 in

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL(R)
V-Belt Section
5L
Industry Number
5L610
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Construction
Wrapped
Resistance Properties
Heat; Oil, Static Conductive
Application
General Industrial
Number of Bands
1
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Rubber
Edge Construction
Wrapped
Maximum Operating Temperature
194 Degrees F
Color
Black
Tensile Strength
5,400 N/mm
Belt Material
Gum Rubber

Description

The DAYTON - 5L610 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in various industrial applications. This belt is intended for the transmission of power between pulleys in machinery, which may contribute to smoother operation and potentially less downtime. Its robust construction is designed for use under heavy-duty conditions common in industries such as manufacturing and automotive.

Key Features of the DAYTON - 5L610 FHP V-Belt:

  • Belt Material: The belt is made from Gum Rubber with a Fabric Cover and Polyester Cords, offering flexibility and resistance to environmental factors like heat and chemicals.
  • Operating Temperature Range: With an operating temperature range of -22 Degrees to 194 Degrees F, this V-belt is rated for operation within this temperature range.
  • Number of Ribs: It has one rib that enhances its grip and evenly distributes load for improved power transmission efficiency.
  • Outside Length: The outside length measures 61 inches along its outer perimeter, suitable for various industrial applications like machinery drive systems.
  • V-Belt Section: Classified under the '5L' section indicating its dimensions making it compatible with certain types of machinery.
  • Resistance Properties: It has resistance properties against heat; oil; static conductive conditions that could potentially enhance its lifespan even under harsh environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.