5L700 FHP V-Belt, 70 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L700

  • Zoro # G2702567


product price:  $13.79
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L700
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5L700
Zoro #
G2702567
UPC #
190735346174
Country of Origin
Multiple

Dimensions

Outside Length
70 in
Top Width
21/32 in
Thickness
3/8"
For Minimum Pulley Pitch Diameter
3.5 in
Belt Trade Size
5L

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L700
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Construction
Wrapped
Application
General Industrial
Number of Bands
1
Tensile Strength
5,400 N/mm
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Belt Material
Gum Rubber
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5L700, Number of Bands 1, Outside Length 70 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Duraflex GL(R), Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.