Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5V1000 Wedge V-Belt, 100 in Outside Length, 5/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 13V747

  • Zoro # G4963156


product price: $63.49
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V1000
Outside Length
100 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V747
Zoro #
G4963156
UPC #
190735124437
Country of Origin
Indonesia

Dimensions

Outside Length
100 in
Top Width
5/8 in
Thickness
17/32"
Belt Trade Size
5V

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V1000
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Single or Multiple V-Belt Drives
Reinforcing Cord Material
Polyester
Construction
Wrapped
Temp. Range
-22 Degrees to 194 Degrees F
Belt Material
Polyester Cords, Rubber
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5V1000, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.