Zoro Homepage
This item is Discontinued.
Dayton 6" Machine Vise with Angle Base 4TK08

6" Machine Vise with Angle Base (Discontinued)

  • Mfr # 4TK08
  • Zoro # G2592904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TK08
Zoro #
G2592904
UPC #
190735334539
Country of Origin
China

Dimensions

Jaw Width
6 in
Overall Height
7.3125 in
Overall Length
18"
Throat Depth
2 in
Throat Depth (In.)
2 in
Jaw Width (In.)
6 in
Overall Length (In.)
18 in
Overall Height (In.)
7.3125 in

Details

Item
Machine Vise
Base Type
Angle
Features
Adjusts to Any Angle 0 Degrees to 90 Degrees Vertical, Precision Locking Screw Linked by Side Plates, Securely Locks the Vise Body
Bed/Base
Parallel to 0.004 in
Jaw Plate
Square to 0.002 in
Base
Angle
Jaw Opening (In.)
6 3/4 in
Jaw Deflection
0.004 in @ 4000 lbs
Jaw Material
Steel
Type
Angle
Jaw Opening - Maximum
6 3/4 in
Number of Mounting Holes
2

Description

Machine Vise, Angle, Angle Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 3/4 in, Throat Depth (In.) 2 in, Overall Length (In.) 18 in, Overall Height (In.) 7.3125 in, Jaw Deflection 0.004 in @ 4000 lbs, Jaw Plate Square to 0.002 in, Bed/Base Parallel to 0.004 in, Adjusts to Any Angle 0 Degrees to 90 Degrees Vertical, Precision Locking Screw Linked by Side Plates, Securely Locks the Vise Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.