Zoro Homepage

6" Machine Vise with Fixed Base

  • Mfr # 31LZ70

  • Zoro # G9193633


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
6 in
Overall Height
3.5 in
Overall Length
13.25 in
Throat Depth
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LZ70
Zoro #
G9193633
UPC #
190735255582
Country of Origin
India

Dimensions

Jaw Width
6 in
Overall Height
3.5 in
Overall Length
13.25 in
Throat Depth
2 5/16 in
Overall Length (In.)
13-1/4
Jaw Width (In.)
6 in
Throat Depth (In.)
2 5/16 in
Overall Height (In.)
3-1/2

Details

Item
Machine Vise
Base Type
Fixed
Features
High Precision Fully Ground Base
Base
Fixed
Jaw Opening (In.)
6 in
Clamping Force (Lb.)
1100
Jaw Plate
0.008 in
Jaw Deflection
0.0125 in At 33 lb
Type
Precision
Bed/Base
0.008 in
Clamping Force - Maximum
1,100 lbf
Jaw Deflection - Maximum
0.0125 in
Machine Vise Type
Precision
Jaw Opening - Maximum
6 in
Bed/Base Parallel Tolerance - Maximum
0.008 in

Description

Machine Vise, Precision, Fixed Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 5/16 in, Overall Length (In.) 13-1/4, Overall Height (In.) 3-1/2, Clamping Force (Lb.) 1100, Jaw Deflection 0.0125 in At 33 lb, Jaw Plate 0.008 in, Bed/Base 0.008 in, High Precision Fully Ground Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.