Zoro Homepage

6" Machine Vise with Fixed Base

  • Mfr # 4TK04

  • Zoro # G0951404


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
6 in
Overall Height
4 in
Overall Length
2 in
Throat Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TK04
Zoro #
G0951404
UPC #
190735334492
Country of Origin
China

Dimensions

Jaw Width
6 in
Overall Height
4 in
Overall Length
2 in
Throat Depth
2 in
Throat Depth (In.)
2 in
Overall Height (In.)
4 in
Jaw Width (In.)
6 in
Overall Length (In.)
13-3/4 in
Overall Width
6 in
Base Length
11 5/8 in
Base Width
6 in

Details

Item
Machine Vise
Base Type
Fixed
Features
Can Be Turned on Either Side or Set on End for Use
Jaw Deflection
0.002 in @ 2000 lbs
Bed/Base
Parallel to 0.001 in
Jaw Plate
Square to 0.002 in
Jaw Opening (In.)
6 in
Base
Fixed
Type
Drill Press Vise
Jaw Material
Steel
Lead Screw Type
ACME
Jaw Deflection - Maximum
0.002 in
Jaw Opening - Maximum
6 in
Power Source
Hand Crank
Machine Vise Type
Standard
Base Shape
Rectangular
Base Material
Iron
Clamping Force - Maximum
1,000 lbf
Bed/Base Parallel Tolerance - Maximum
0.004 in
Jaw Face Type
Smooth
Compatible Machinery
Drill Press

Description

Machine Vise, Drill Press Vise, Fixed Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 in, Overall Length (In.) 13-3/4 in, Overall Height (In.) 4 in, Jaw Deflection 0.002 in @ 2000 lbs, Jaw Plate Square to 0.002 in, Bed/Base Parallel to 0.001 in, Can Be Turned on Either Side or Set on End for Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.