Zoro Homepage

7/10 HP 2" Sensor Utility Pump 115V

  • Mfr # 4LA45

  • Zoro # G2671067


product price: $1,951.99
/ea
Free Shipping & Returns

Key Features

HP
7/10
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Cord Length
50 ft
Max. Diameter Solids
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LA45
Zoro #
G2671067
UPC #
190735329429
Country of Origin
China

Dimensions

Cord Length
50 ft
Max. Diameter Solids
1/4 in
Cord Length - Pumps
50 ft.
Height
17-3/4"
Cord Size
14/3
Diameter
7-3/16"
Max. Dia. Solids
1/4"
Min. Sump Pit Dia.
8 in
Overall Height
17 3/4 in
Body Dia.
7 3/16 in
Discharge Dia.
2 in
Minimum Water Depth
8 in
Sump Pit Diameter - Minimum
8 in
Operating Water Depth - Minimum
8 in
Body Diameter
7 1/4 in
Solids Diameter - Maximum
1/4 in

Details

HP
7/10
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Max. Head
38 ft
Item
Plug-In Utility Pump
GPM of Water @ 30 Ft. of Head
32
GPM of Water @ 5 Ft. of Head
*
Duty
Intermittent
Shaft Seal
Double Silicon Carbide
Bearing Type
Single Row Ball
Thermal Protection
Automatic
Discharge NPT
2"
Pump RPM
3450
Impeller Material - Pumps
Polyurethane
GPM of Water @ 25 Ft. of Head
48
Phase
Single
Housing Material
Stainless steel
Base Material
Rubberized Urethane
Motor Type
Capacitor Start Capacitor Run
Item - Dewatering Pumps
Utility/Dewatering Pump
Motor RPM
3450
Pump Body Material
Stainless Steel
Shaft Seal Material - Pumps
Silicone Carbide
Amps
8 AC
Impeller Material
Polyurethane
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 15 Ft. of Head
76
Voltage
115
Switch Type
No Switch Included
For Use With
Nonflammable Liquids Compatible with Pump Materials
Insulation Class
F
Switch Type - Pumps
No Switch Included
Handle
Top Carrying
Cord Type
SJTOW
Max. Head - Pumps
38 ft.
GPM of Water @ 35 Ft. of Head
12
GPM of Water @ 20 Ft. of Head
63
Voltage - Pumps
120VAC
Hz
60
Agency Compliance
UL/CSA
Input Phase AC
1
Flow Rate @ 15 Ft. of Head
76 gpm
RPM
3,450 RPM
Duty Cycle
Intermittent
Rated Voltage
120V AC
Phase - Pumps
1
Flow Rate @ 20 Ft. of Head
63 gpm
Discharge
2 in
Pump Type
Dewatering/Utility
Application
Nonflammable Liquids Compatible with Pump Materials
Shaft Seal Material
Silicon Carbide
Current
8 AC
Horsepower
7/10 hp
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
38 ft
Frequency
60 Hz
Standards
UL/CSA
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Rotation Speed - Maximum
3,450 RPM

Description

Plug-In Utility Pump, HP 7/10, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 8 AC, Switch Actuation No Switch Included, Body Material Stainless Steel, Impeller Material Polyurethane, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 15 Ft. of Head 76 gpm, Flow Rate @ 20 Ft. of Head 63 gpm, Max. Head 38 ft, Min. Sump Pit Dia. 8 in, Minimum Water Depth 8 in, Body Dia. 7 3/16 in, Overall Height 17 3/4 in, Max. Diameter Solids 1/4 in, Max. Liquid Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.