This item is Discontinued.

Dayton DAYTON Steel 15.2"H 15.2"W Ventilator 7A040

This item is Discontinued.

Dayton

DAYTON Steel 15.2"H 15.2"W Ventilator (Discontinued)

Mfr # 7A040
Zoro # G2667743
UPC # 00799471519479
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7A040
Zoro #
G2667743
UPC #
00799471519479
Country of Origin
China

Dimensions

Overall Width
15 1/8 in
Overall Height
15 1/8 in
Overall H x W x L
15 1/8 in x 15 1/8 in

Details

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
1,600 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
HP
1/30 hp
Amps
1.4A
RPM
1,550 RPM
CFM @ 0.000-In. SP
800
CFM @ 0.125-In. SP
470 cfm
Free Air Intake Required (Sq.-Ft.)
4 sq ft
Opening Required (In.)
13 x 13
Thermostat Temp. (Deg. F)
90 to 130
Power Method - Roof Ventilators
120V
Item
Attic Ventilator
Includes
Guard, Shutter, Thermostat
Type
Thermostatically Controlled 12" Gable Mount with Shutter and Guard
Mounting Location - Roof Ventilators
Gable
Included with Ventilator
Guard, Shutter, Thermostat
Maximum Motor Speed
1,550 RPM
Motor Enclosure
Totally Enclosed
Housing Material
Steel
Power Source/High-Efficiency Motors
Standard-Efficiency Motor
Frequency
60 Hz
Nameplate Voltage
115V AC
Motor Horsepower
1/20 hp
Blade Material
Aluminum
Includes Thermostat
Yes
Airflow @ 0.000 in SP
800 cfm
For High-Static Pressure Applications
No
Current
1.4 A
Exhaust Airflow @ 0.000 in SP - Range
0 to 999 cfm
Maximum Fan Speed
1,550 RPM
Thermostat Temperature Range
90 Degrees to 130 Degrees F
Includes Humidistat
No
Exhaust Airflow @ 0.000 in SP
800 cfm
Exhaust Airflow @ 0.125 in SP
470 cfm
Includes Motor
Yes
High-Efficiency Motor
No
Standards
C-UL Listed, UL Listed
Includes Shutter
Yes
Blade & Housing Material
Aluminum Blade with Steel Housing
Power Source
Electric Motor
Control Type
Thermostat
Maximum Attic Area
1,600 sq ft
Airflow @ Static Pressure
470 cfm @ 1/8 in

Description

Attic Ventilator, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 800 cfm, Base Material Not Applicable, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter Yes, Includes Thermostat Yes, Maximum Attic Area 1,600 sq ft, Motor Horsepower 1/20 hp, Mounting Location Gable, Nameplate Voltage 115V AC, Overall Diameter Not Applicable, Overall Height 15 1/8 in, Overall Width 15 1/8 in, Dome Shape Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.